Knit Gloves, Nylon, Flat Palm, Knit, Blue/Navy, 2XL, 12 PK

  • Mfr # N9659XXL
  • Zoro # G8084746
product price: 
$
33.19
/pk of 12, $2.77/ea

Key Features

Color
Blue/Navy
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Coating Color
Blue
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
N9659XXL
Zoro #
G8084746
UPC #
-
Country of Origin
Bangladesh

Dimensions

Glove Size
2XL
Thickness
15 ga
Glove Length
9 1/2 in
Size- Numeric
11
Size (Numeric)
11
Size- Alpha
2XL

Details

Item
Knit Gloves
Color
Blue/Navy
Glove Materials
Nylon
Glove Coating Coverage
Palm
Cuff Style
Knit
Glove Coating Color
Blue
ANSI/ISEA Abrasion Level
3
Glove Coating Finish
Flat
Glove Liner Material
Unlined
Glove Coating Material
Biopolymer
Finger Coverage
Full Finger
Glove Durability
Mediumweight
Glove Construction
Seamless Knit
Glove Lining Material
Unlined
Glove Hand Style
Left and Right
Glove Coating Cover
Palm
Knit Material
Nylon
Silicone-Free
No
Material (Thck)
Nylon
Palm Coating Material
Polyurethane/Nitrile
Color (Knit/Coating)
Blue

Description

Knit Gloves, Glove Style Knit, Knit Material Nylon, ANSI/ISEA Abrasion Level 3, Glove Coating Cover Palm, Glove Hand Style Left and Right, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews