Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Knit, Gray, 12 PK

  • Mfr # 9423KM

  • Zoro # G3255281


product price: $14.18
/pk 12, $1.18/ea

Key Features

Size
L ( 9 )
Cuff Style
Knit
Max. Temp.
Not Rated
ANSI/ISEA Heat Level
Not Available
Series
9423K
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9423KM
Zoro #
G3255281
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L ( 9 )
Glove Size
L
Glove Length
9.75 in
Thickness
7 ga
Glove Length Style
Standard
Size- Numeric
9
Size (Numeric)
9

Details

Item
Knit Gloves
Cuff Style
Knit
Max. Temp.
Not Rated
ANSI/ISEA Heat Level
Not Available
Series
9423K
Color
Gray
Reversible
No
Fabric Weight
18 oz
Glove Coating Material
Uncoated
Thumb Style
Straight
Glove Construction
Seamless Knit
Rope Channel Reinforcement
No
Water Resistant
No
Lint-Free
No
Insulated
No
Waterproof
No
Includes Pull Strap
No
Glove Materials
Cotton/Polyester Terry Cloth
Hand Protection Style
Glove
Includes Double Palm
No
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
Not Rated
Includes ID Panel
No
Latex-Free
No
Low-Profile Impact Protection
No
Touchscreen Compatible
No
Reflective Backing
No
Includes Pinch Point Protection
No
Includes Red Palm
No
Glove Hand Style
Left and Right
Glove Material Color
Gray
EN 388 Impact Rated
Yes
Anti-Static
No
Thumb Sweat Wipe
No
Includes Padded Palm
No
Silicone-Free
No
Glove Coating Color
Gray
Includes Finger Fourchettes
No
Brand and Series
MCR Safety 9423K
High-Visibility
No
Hand Style
Left and Right
Double-Dipped
No
Knit Material Color
Gray
Coating Type
Uncoated
Includes Reinforced Thumb Crotch
No
Maximum Temperature
Not Rated
Minimum Temperature
Not Rated
Knit Material
Cotton
Oil-Resistant
No
Min. Temp.
Not Rated
Material
Cotton Polyester Terrycloth

Description

Knit Gloves, Glove Style Knit, Knit Material Cotton, ANSI/ISEA Abrasion Level Not Rated, Hand Protection Style Glove, Heat-Resistant Glove Type Terry Cloth, Additional Hazard Protection None, Insulated No, Glove Hand Style Left and Right, Double-Dipped No, Coating Type Uncoated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.