Shop All General Purpose Gloves
Mcr Safety
Knit Gloves, S, Natural/Blk, PVC, PR
Mfr # 9668S
Zoro # G3885056
product price: $0.99
/pr
Sold in multiples of 12 for $11.88
$11.88
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Finger Style Full Finger
- Glove Coating Finish Dotted
- Fabric Weight Regular
- Glove Coating Coverage Palm
- Thumb Style Straight
Product Information
- Brand Mcr Safety
- MFR # 9668S
- Zoro # G3885056
- UPC # 30451439668131
- Country of Origin Mexico
- Category General Purpose Gloves
Dimensions
Glove Size | S |
Details
Description
Knit Gloves, ANSI/ISEA Abrasion Level Not Rated, Standards Not Applicable, Glove Coating Cover Palm, 1 Pair
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY Cut Resistant Coated Gloves, A2 Cut Level, PVC, L, 12PK (9363L)
- SAS SAFETY BACK SUPPORT SMALL DELUXE28-32 (SA7161)
- EDWARDS SIGNALING Ceiling Strobe, Marked Fire, White (EGCF-VMH)
- TOUGH DUCK Hooded Freezer Jacket, WJ261-BLACK-M (WJ261)
- MCR SAFETY Knit Gloves, XL, Natural/Blk, PVC, PR (9668XL)
- MCR SAFETY Regular Weight Cotton Poly Pvc Dot, PK12 (9658L)
- MCR SAFETY Knit Gloves, L, Natural/Blk, PVC, PR (9668L)
- MCR SAFETY Knit Gloves, Glove Size 2XL, PK12 (96695XXL)
- MCR SAFETY Ultra Tech Tactile Dexterity Work Gloves, White/Gray, Large, Pair, PK12, 12PK (9696L)
- MCR SAFETY Chore Mitten Cotton Poly Blend L, PK12 (8900L)
- KINCO Kinco 18-oz. Heavyweight Chore Gloves (818 MEDIUM)
- Mcr Safety General Purpose Gloves