Knit Gloves, Sandy Latex, L, Finished, Knit

  • Mfr # K9697L

  • Zoro # G015821345


product price: $8.15
/pr

Key Features

Cuff Style
Knit
Insulated
Yes
Series
K9697
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Glove Coating Finish
Sandy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9697L
Zoro #
G015821345
UPC #
045143891412
Country of Origin
China

Dimensions

Size- Alpha
L
Size- Numeric
9
Thickness
13 ga
Glove Length
10 in
Size
L

Details

Item
Knit Gloves
Cuff Style
Knit
Insulated
Yes
Series
K9697
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Glove Coating Finish
Sandy
Double-Dipped
No
Electrostatic Properties
Insulative
Glove Coating Coverage
Palm
Touchscreen Compatible
Yes
Palm Type
Coated
Finger Coverage
Full Finger
ANSI/ISEA Abrasion Level
4
Base Coating Material
Sandy Latex
Glove Lining Material
Acrylic Terry
Hand Protection Style
Glove
Glove Construction
Knitted
ANSI/ISEA Cut Level
A4
Task and Chore Glove Style
Knit
Latex-Free
No
Glove Coating Material
Latex
Base Coating Coverage
Palm
Glove Insulation Weight
13 g
Lint-Free
No
Reversible
No
Includes Reinforced Thumb Crotch
No
Glove Hand Style
Left and Right
Includes Finger Fourchettes
No
Fabric Weight
13 g
Hem Style
Finished
Silicone-Free
No
EN 388 Rating
3XXXXX
EN 511 Rating
2,001
Lining
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Glove Insulation Weight 13 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.