Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Latex, M, Finished, Knit

  • Mfr # K9697M

  • Zoro # G115821344


product price: $8.15
/pr

Key Features

Cuff Style
Knit
Insulated
Yes
Series
K9697
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Base Coating Coverage
Palm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9697M
Zoro #
G115821344
UPC #
045143891429
Country of Origin
China

Dimensions

Size- Alpha
M
Size- Numeric
8
Thickness
13 ga
Glove Length
10 in
Size
M

Details

Item
Knit Gloves
Cuff Style
Knit
Insulated
Yes
Series
K9697
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Base Coating Coverage
Palm
Glove Lining Material
Acrylic Terry
Glove Coating Coverage
Palm
Glove Construction
Knitted
Hand Protection Style
Glove
Task and Chore Glove Style
Knit
Electrostatic Properties
Insulative
ANSI/ISEA Abrasion Level
4
Double-Dipped
No
Glove Coating Finish
Sandy
ANSI/ISEA Cut Level
A4
Latex-Free
No
Palm Type
Coated
Touchscreen Compatible
Yes
Base Coating Material
Sandy Latex
Glove Coating Material
Latex
Finger Coverage
Full Finger
Reversible
No
EN 388 Rating
3XXXXX
Includes Reinforced Thumb Crotch
No
Lint-Free
No
EN 511 Rating
2,001
Silicone-Free
No
Includes Finger Fourchettes
No
Glove Hand Style
Left and Right
Glove Insulation Weight
13 g
Fabric Weight
13 g
Hem Style
Finished
Lining
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Glove Insulation Weight 13 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.