Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Gloves, Sandy Latex, S, Finished, Knit

  • Mfr # K9697S

  • Zoro # G215821343


product price: $8.15
/pr

Key Features

Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Series
K9697
ANSI/ISEA Abrasion Level
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K9697S
Zoro #
G215821343
UPC #
045143891436
Country of Origin
China

Dimensions

Size- Numeric
7
Size- Alpha
S
Thickness
13 ga
Glove Length
10 in
Size
S

Details

Item
Knit Gloves
Cuff Style
Knit
Insulated
Yes
Standards
ANSI/ISEA 105:2024, ASTM 3884-09, ASTM D3389-15, ASTM F2992-15, EN 388:2016
Series
K9697
ANSI/ISEA Abrasion Level
4
Glove Construction
Knitted
Electrostatic Properties
Insulative
Touchscreen Compatible
Yes
Glove Lining Material
Acrylic Terry
Glove Coating Finish
Sandy
Latex-Free
No
Base Coating Material
Sandy Latex
Task and Chore Glove Style
Knit
Base Coating Coverage
Palm
Palm Type
Coated
Double-Dipped
No
Hand Protection Style
Glove
Glove Coating Material
Latex
ANSI/ISEA Cut Level
A4
Glove Coating Coverage
Palm
Finger Coverage
Full Finger
Fabric Weight
13 g
Lint-Free
No
EN 511 Rating
2,001
Silicone-Free
No
EN 388 Rating
3XXXXX
Hem Style
Finished
Glove Hand Style
Left and Right
Glove Insulation Weight
13 g
Includes Finger Fourchettes
No
Includes Reinforced Thumb Crotch
No
Reversible
No
Lining
Acrylic

Description

Knit Gloves, ANSI/ISEA Cut Level A4, Hem Style Finished, Glove Style Knit, ANSI/ISEA Abrasion Level 4, Hand Protection Style Glove, ANSI/ISEA Needlestick Level - Palm Not Applicable, ANSI/ISEA Impact Force Not Applicable, Heat-Resistant Glove Type Not Applicable, Additional Hazard Protection Cold-Insulated, Glove Insulation Material Not Applicable, Leather Palm Material Not Applicable, EN 388 Rating 3XXXXX, Glove Insulation Weight 13 g

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.