Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Knit Sleeves, Orange, Universal, HyperMax, PK10

  • Mfr # 9222OVT

  • Zoro # G807714251


product price: $42.59
/pk 10, $4.26/ea

Key Features

Size
Universal
ANSI/ISEA Cut Level
A4
Color
Orange
Sleeve Material
HyperMax(TM)
ANSI/ISEA Abrasion Level
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
9222OVT
Zoro #
G807714251
UPC #
-
Country of Origin
China

Dimensions

Size
Universal
Length
22 in
Sleeve Length
22 in
Thickness
13 ga

Details

Item
Knit Sleeves
ANSI/ISEA Cut Level
A4
Color
Orange
Sleeve Material
HyperMax(TM)
ANSI/ISEA Abrasion Level
3
Standards
ANSI/ISEA 105:2016, ASTM F2992-15
ANSI/ISEA Puncture Level
3
Sleeve Style
Sleeve
Cuff Style
Elastic
Sleeve Features
Cut-Resistant, Hook-and-Loop Bicep Strap
Series
Cut Pro(R)
Sleeve Construction
Seamless Knit
ANSI/ISEA Heat Level
2
Cut-Resistant Material
HPPE

Description

Knit Sleeves, Sleeve Type Hook-and-Loop, ANSI/ISEA Cut Level A4, ANSI/ISEA Needlestick Level 0, Sleeve Construction Seamless Knit, Sleeve Style Sleeve, Sleeve Length 22 in, Thickness 13 ga, Sleeve Liner Material Not Applicable, Sleeve Material HyperMax(TM), Color Orange, Size Universal, Series Cut Pro(R), Sleeve Features Cut-Resistant, Hook-and-Loop Bicep Strap, Standards ANSI/ISEA 105:2016, ASTM F2992-15, ANSI/ISEA Abrasion Level 3, ANSI/ISEA Puncture Level 3, Cuff Style Elastic

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.