Zoro Homepage

Large Class 2 High Visibility Vest

  • Mfr # WCCL2LL

  • Zoro # G5270991


product price: $10.85
/ea

Key Features

Color
Lime
Size
L
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
WCCL2LL
Zoro #
G5270991
UPC #
045143999835
Country of Origin
Multiple

Dimensions

Size
L
Fits Chest Size
52 in
Vest Size
L
Length
31 in
Maximum Chest Size
52 in
Minimum Chest Size
52 in
Reflective Stripe Width
2 in

Description

High Visibility Vest, ANSI Class 2, Vest Size L, Traffic Safety Vest Color Yellow/Green, Fits Chest Size 52 in, Gender Men's, Stripe Color Silver, Vest Material Polyester, Vest Closure Type Silver Stripe Zipper, ATPV Rating Not Rated, Vest Stripe Color Family Orange/Red/Silver, Back Stripe Pattern U, Vest Length 31 in, Number of Pockets (Inside) 0, Number of Pockets (Outside) 0, Number of Pockets with Closure 0, Features 4-1/2 in Orange/Silver Reflective Stripes for Ample Contrast

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.