Law (LW2), Safety Glasses, Anti-Scratch, Gray Lens, Smoke Frame, Frameless

  • Mfr # LW212

  • Zoro # G3905221


product price:  $2.79
/ea
Sold in multiples of 12 for $33.48

Key Features

Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
LW212
Zoro #
G3905221
UPC #
766868652125
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI Z87.1-2015, CAN/CSA Z94.3-16
UV Protection
99.9% UV Protection
Photochromatic Lens
No
X-Ray Detectable
No
Metal Detectable
No
Gender
Unisex
Visible Luminous Transmission
0.13
Features
Dielectric
ANSI Dust/Splash Rating
Not Rated
Includes Padded Nose Piece
Yes
Includes Anti-Fog Lens Coating
No
Includes Anti-Static Lens Coating
No
Visible Light Scale Protection
L3, L4, L5, L6, L7
Arm Tip Type
Hybrid
Includes No Lens Coatings
No
Includes Polarized Lens Coating
No
Includes Scratch-Resistant Lens Coating
Yes
Dielectric Protection
Yes
Includes Eye Socket Lining
No
Arm Material
Nylon
Arm Color
Gray
For Small Heads Designation
Not Rated for Small Heads
Ultra-Violet Scale Protection Designation
U3, U4, U5, U6, U7
Includes Brow Lining
No
Includes Padded Arms
Yes
Padding Location
Temples, Nose Bridge

Description

Law LW2 Series
Soft Secure TPR Nose Piece
Soft TPR Temple Inserts
Extremely Lightweight, 21.3 grams


These dielectric safety glasses contain no metal
This lightweight and fashionable wrap-around lens design offers an excellent orbital seal and a higher level of protection from side impacts due to its greater coverage area. TPR temple inserts that enhance grip and comfort are included on all styles. This series is a dielectric option, meaning the eyewear has no metal pieces. It's lightweight design makes the LW2 a good choice for long term and comfortable wear. Choose the best safety glasses, choose MCR Safety! This product meets the ANSI/ISEA Z87.1 2020 standard.


• Meets ANSI/ISEA Z87.1 2020 standard
• Thermal Plastic Rubber (TPR) temple inserts and nose pads enhance grip and comfort
• Single lens design with integral side shields for greater orbital seal
• Rugged polycarbonate lens filters 99.9% of harmful U.V. rays
• Lightweight frame (21.3 grams) is comfortable and easy to wear
• Hybrid temple design
• These dielectric glasses contain no metal pieces
• Formerly known as Crews Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.