
Law (LW2), Safety Glasses, Anti-Scratch, Silver Mirror Lens, Smoke Frame, Frameless, 12 PK
Mfr # LW217
Zoro # G711218418
product price:Â $39.19
/pk 12, $3.27/eaKey Features
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
LW217
Zoro #
G711218418
UPC #
766868652170
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Silver Mirror
Frame Type
Frameless
Type
Economy Safety Glasses
Frame Color
Smoke
Lens Coating
Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Law (LW2)
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
UV Protection
99.9% UV Protection
Dielectric Protection
Yes
Arm Tip Type
Bayonet
Arm Color
Smoke
Description
Law LW2 Silver Mirror Lens
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.