Leather Drivers Gloves, Goatskin ( Double Palm ), Gauntlet, Wing Thumb, Gunn - Full Back Cut, Brown

  • Mfr # MU3624GM

  • Zoro # G8267466


product price:  $26.99
/pr

Key Features

Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MU3624GM
Zoro #
G8267466
UPC #
-
Country of Origin
Pakistan

Dimensions

Glove Size
M
Size
M ( 8 )
Glove Length
12 in
Cuff Length
4 in
Size- Numeric
8
Size- Alpha
M

Details

Item
Leather Drivers Gloves
Color
Brown
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn - Full Back
Palm Material
Goatskin
Hazard Risk Category (HRC)
3
Standards
ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E
Fabric Weight
0.276 lb
ATPV Rating
28.6 cal/sq cm
Leather Palm Process
Grain
Series
MU3624G
ANSI/ISEA Abrasion Level
3
Glove Hand Style
Left and Right
Stitching Material
Kevlar(R)
ANSI/ISEA Puncture Level
3
Brand and Series
MCR Safety
Finger Coverage
Full Finger
Max. Temp.
392 Degrees F
Grip Pattern
Gunn
Leather Glove Style
Drivers
Glove Materials
Goatskin
Palm Style
Double Layer
Cuff Material
Leather
Glove Construction
Cut and Sewn
ANSI/ISEA Heat Level
3
Knuckle Protection Material
Leather
Layered Palm Material
Leather
Cuff Style
Gauntlet
ANSI/ISEA Abrasion Cycles
1,000 g
Includes Double Palm
Yes
ANSI/ISEA Puncture Force
60 N
Includes Padded Palm
Yes
Reflective Backing
No
ANSI/ISEA Heat Level (Max. Temp.)
3 (392 Degrees F)
Cuff Color
Brown
Reinforcement Coverage
Reinforced Thumb Crotch
High-Visibility
No
Hand Protection Style
Glove
Maximum Temperature
392 Degrees F
Palm Color
Brown
Palm/Back Material
Goatskin
Arc Flash PPE Category
3
Glove Back Color
Brown
Minimum Temperature
Not Rated
Glove Features
Padded Palm
Leather Coverage Style
Full Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105:2016, ASTM F1060 - 18, ASTM F2992-15, NFPA 70E, Glove Length 12 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Unlined, Leather Grade Premium

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.