Leather Drivers Gloves, Goatskin ( Double Palm ), Slip-On, Wing Thumb, Gunn Cut, Gold / Gold, L (9)

  • Mfr # MU3664L

  • Zoro # G705375752


product price:  $35.15
/pr

Key Features

Color
Gold / Gold
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MU3664L
Zoro #
G705375752
UPC #
-
Country of Origin
Indonesia

Dimensions

Glove Size
L (9)
Size- Alpha
L
Size
L ( 9 )
Size- Numeric
9
Cuff Length
2 in
Glove Length
10 1/2 in

Details

Item
Leather Drivers Gloves
Color
Gold / Gold
Material
Goatskin ( Double Palm )
Leather Grade
Premium
Thumb Style
Wing
Glove Back Material
Goatskin
Glove Cut
Gunn
Palm Material
Goatskin
ANSI/ISEA Puncture Force
52.68 N
Includes Reinforced Thumb Crotch
Yes
Palm Color
Gold
Glove Construction
Cut and Sewn
Arc Flash PPE Category
3
ATPV Rating
34 cal/sq cm
ANSI/ISEA Abrasion Cycles
5,200
Leather Coverage Style
Full Leather
Glove Hand Style
Left and Right
Finger Coverage
Full Finger
Oil-Resistant
No
Leather Palm Process
Grain
Glove Features
Reinforced Thumb Crotch
Glove Back Color
Gold
Insulated
No
EN 388 Impact Rated
No
Sold As
Pair
Cuff Color
Gold
Series
MU3664
Leather Glove Style
Drivers
Pairs per Package
1
Glove Coating Coverage
Full
Cuff Style
Slip-On
Hand Protection Style
Glove
Stitching Material
Cotton, Polyester
ANSI/ISEA Puncture Level
4
ANSI/ISEA Abrasion Level
4
Reflective Backing
No
Standards
ASTM 2675
Includes Double Palm
Yes
Palm Style
Double
Cuff Material
Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Arc-Flash Rated, Leather Glove Style Drivers, Cut-Resistance Coverage Not Applicable, ANSI/ISEA Cut Level Not Applicable, Finger Coverage Full Finger, Stitching Material Cotton, Polyester, Insulated No, Sold As Pair, Leather Coverage Style Full Leather, Standards ASTM 2675, Glove Length 10 1/2 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Slip-On, Leather Grade Premium, Oil-Resistant No, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products