Leather Drivers Gloves, Pigskin with Polyester Mesh Back, Shirred Slip-On, Keystone Thumb, Gunn Cut

  • Mfr # 34111L

  • Zoro # G603440880


product price:  $9.59
/pr

Key Features

Color
Beige
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
34111L
Zoro #
G603440880
UPC #
045143136384
Country of Origin
Ethiopia

Dimensions

Glove Size
L
Size- Alpha
L
Size- Numeric
9

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin with Polyester Mesh Back
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Polyester Mesh
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Stitching Material
Cotton/Polyester
ANSI/ISEA Cut Level - Palm Side
Not Tested
Glove Leather Grade
A
Leather Coverage Style
Leather Palm
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Palm/Back Material
Pigskin with Polyester Mesh Back
Reflective Backing
Yes
Lining
Unlined
Glove Back Color
Orange
ANSI/ISEA Cut Load - Back Side
Not Tested
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
Cuff Style
Shirred Slip-On
Glove Features
High-Visibility
Glove Safety Features
High-Visibility
Includes Double Palm
No
Application
Construction, Foresty, Transportation, Heavy Equipment Operator, Flagman, Road Construction
Leather Palm Type
Full-Grain
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Cut Level - Back Side
Not Tested
Brand and Series
MCR Safety 34111
Palm Color
Beige
Oil-Resistant
No
Series
34111
Glove Materials
Pigskin
ANSI/ISEA Abrasion Level
Not Rated
Glove Hand Style
Left and Right
Sold As
Pair
Hand Protection Style
Glove
High-Visibility Features
High-Visibility Backing
Leather Glove Liner Type
Unlined
Leather Glove Style
Drivers
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Finger Coverage
Full Finger
Minimum Temperature
Not Rated
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
Leather Palm Process
Full-Grain
Includes
Retro Reflective Knuckle Strap

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Pair, Leather Coverage Style Leather Palm, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.