Leather Drivers Gloves, Shirred Slip-On Cuff, Keystone Thumb, Beige, S, 1 PR

  • Mfr # 3401S

  • Zoro # G5160172


product price:  $7.79
/pr

Key Features

Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3401S
Zoro #
G5160172
UPC #
045143340118
Country of Origin
Multiple

Dimensions

Glove Size
S
Size- Numeric
7
Size- Alpha
S

Details

Item
Leather Drivers Gloves
Color
Beige
Material
Pigskin
Leather Grade
Premium
Thumb Style
Keystone
Glove Back Material
Pigskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Pigskin
Leather Palm Type
Full-Grain
Leather Palm Process
Full-Grain
Sold As
Dozen
Lining
Unlined
Stitching Material
Cotton/Polyester
Application
Building, Construction , Operating Heavy Vehicles, Municipalities, Building Operations, Utility
Glove Leather Grade
C
ANSI/ISEA Needlestick Level - Palm Side
Not Tested
Cuff Style
Shirred Slip-On
ANSI/ISEA Needlestick Level - Fingertips
Not Tested
ANSI/ISEA Cut Level - Palm Side
Not Tested
ANSI/ISEA Abrasion Cycles
2885
ANSI/ISEA Abrasion Level
3
ANSI/ISEA Cut Load - Back Side
Not Tested
Leather Glove Style
Drivers
ANSI/ISEA Cut Level - Back Side
Not Tested
ANSI/ISEA Needlestick Force - Palm Side
Not Tested
ANSI/ISEA Cut Level
Not Rated
ANSI/ISEA Needlestick Force - Fingertips
Not Tested
Brand and Series
MCR Safety 3401
Glove Materials
Pigskin
Leather Glove Liner Type
Unlined
Glove Hand Style
Left and Right
Reflective Backing
No
Leather Coverage Style
Full Leather
Includes Double Palm
No
Palm/Back Material
Pigskin
Hand Protection Style
Glove
Glove Back Color
Beige
Minimum Temperature
Not Rated
Series
3401
Finger Coverage
Full Finger
Palm Color
Beige
Oil-Resistant
No

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Drivers, ANSI/ISEA Cut Level Not Rated, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Sold As Dozen, Leather Coverage Style Full Leather, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated, 1 Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.