Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, M 12 PK
Mfr # 32056M
Zoro # G0660987
product price:Â $54.29
/pk 12, $4.52/eaKey Features
Color
Beige
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
32056M
Zoro #
G0660987
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
M
Details
Item
Leather Drivers Gloves
Color
Beige
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Application
Carpentry, Farming, Landscaping, Agriculture, Construction, Transportation
Palm Construction
Patched
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Leather Grade
CV-grade
Material
Cowhide
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.