Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, Beige, XL 12 PK
Mfr # 32056XL
Zoro # G1406590
product price:Â $49.35
/pk 12, $4.11/eaKey Features
Glove Size
XL
Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
32056XL
Zoro #
G1406590
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
XL
Details
Item
Leather Drivers Gloves
Color
Beige
Material
Cowhide
Thumb Style
Keystone
Glove Back Material
Split Cowhide Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Grain Cowhide Leather
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.