Shop MCR SAFETY
See all product information
Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, White, 2XL 12 PK
Mfr # 3613DPXXL
Zoro # G7289748
product price:Â $87.29
/pk 12, $7.27/eaKey Features
Color
White
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
3613DPXXL
Zoro #
G7289748
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
2XL
Size- Alpha
2XL
Size- Numeric
11
Details
Item
Leather Drivers Gloves
Color
White
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Leather Palm Type
Double
Lining
Unlined
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Description
Leather Gloves, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.