Leather Drivers Gloves, Slip-On, Keystone Thumb, Gunn Cut, White, L 12 PK
Mfr # 3613DPL
Zoro # G7289739
product price:Â $87.29
/pk 12, $7.27/ea
Free Shipping & Returns
Key Features
Color
White
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
3613DPL
Zoro #
G7289739
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Size- Numeric
9
Size- Alpha
L
Details
Item
Leather Drivers Gloves
Color
White
Thumb Style
Keystone
Glove Back Material
Goatskin
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Goatskin
Leather Palm Type
Double
Lining
Unlined
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Description
Leather Gloves, Thumb Style Keystone, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.