Leather Drivers Gloves, Slip-On, Wing Thumb, Gunn Cut, Beige, L 12 PK
Mfr # 3730DPL
Zoro # G0662089
product price:Â $73.99
/pk 12, $6.17/eaKey Features
Glove Size
L
Color
Beige
Thumb Style
Wing
Glove Back Material
Synthetic Leather
Glove Liner Material
Unlined
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
3730DPL
Zoro #
G0662089
UPC #
-
Country of Origin
China
Dimensions
Glove Size
L
Details
Item
Leather Drivers Gloves
Color
Beige
Thumb Style
Wing
Glove Back Material
Synthetic Leather
Glove Liner Material
Unlined
Glove Cut
Gunn
Palm Material
Synthetic Leather
Palm Construction
Double Palm
Cuff Style
Slip-On
Minimum Temperature
Not Rated
Leather Grade
Premium
Material
Leather
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.