Leather Gloves, 2XL 12 PK
Mfr # 32013XXL
Zoro # G1199016
product price: $53.99
/pk 12, $4.50/eaKey Features
Minimum Temperature
Not Rated
Leather Grade
CV grade
Thumb Style
Straight
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
32013XXL
Zoro #
G1199016
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
2XL
Details
Item
Leather Gloves
Minimum Temperature
Not Rated
Leather Grade
CV grade
Thumb Style
Straight
Glove Back Material
Grain Leather
Palm Material
Grain Leather
Glove Liner Material
Unlined
Color
Beige
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.