Mcr Safety

Leather Gloves, Brown, M, PR


product price: $44.59
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Material Goatskin ( Double Palm )
  • Color Brown / Brown
  • Glove Cut Gunn
  • Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
  • Thumb Style Wing
See all product information

Product Information

Dimensions

Glove Size M

Details

Item Leather Gloves
Material Goatskin ( Double Palm )
Color Brown / Brown
Glove Cut Gunn
Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
Thumb Style Wing
ANSI/ISEA Heat Level 3
Leather Color Brown
Palm Style Double Layer
Cuff Style Gauntlet
Leather Glove Style Drivers
Glove Construction Cut and Sewn
Cuff Material Leather
Brand and Series MCR Safety MU36211
ANSI/ISEA Abrasion Cycles 1,000
Leather Grade Premium
Max. Temp. 392 Degrees F
Glove Liner Material Kevlar(R)
ANSI/ISEA Puncture Force 60 N
Glove Back Material Goatskin
ANSI/ISEA Abrasion Level 3
Leather Palm Process Grain
Glove Materials Goatskin
ANSI/ISEA Puncture Level 3
Glove Back Color Brown
Glove Hand Style Left and Right
Finger Coverage Full Finger
Stitching Material Kevlar(R)
Series MU36211
Palm Material Goatskin ( Double Palm )
Palm Color Brown
Hand Protection Style Glove
Leather Coverage Style Full Leather
Palm/Back Material Goatskin
ATPV Rating 28.6 cal/sq cm
Minimum Temperature Not Rated
Maximum Temperature 392 Degrees F
Includes Double Palm Yes
Glove Features Double Palm

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, ANSI/ISEA Heat Level 3, Leather Glove Style Drivers, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 392 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Gauntlet, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.