Mcr Safety
Leather Gloves, Cowhide Palm, 2XL, PR
Mfr # 1400KXXL
Zoro # G1406609
$11.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- ANSI/ISEA Cut Level A3
- Color Gray / Blue/Red
- Palm Material Cowhide
- ANSI/ISEA Abrasion Level Not Rated
- Standards ANSI/ISEA, Conductive Heat Testing Level 4 for applications less than 500 Degrees F
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUNLOP Shoe, Unisex, 14"H, Purofort, PR (LJ2HD01)
- ACCUFORM NFPA Sign, 15 1/2 in Height, 15 1/2 in Width, Diamond (ZPF125)
- COSCO Sign, Will Return Clock, Blue, 6" Height, 5" Width (098010)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XXL)
- MCR SAFETY Leather Gloves, Cowhide Palm, XL, PR (1400KXL)
- MCR SAFETY Leather Palm Gloves, Cowhide, Shirred, L, PR (1400A)
- MCR SAFETY Mustang Leather Gloves, Grain, XL, PK12 (127-1935XL)
- MCR SAFETY Fasguard Synthtc Leather 3 Fingerless, XL (902XL)
- MCR SAFETY Fasguard Synthetic Leather Black Palm, S (905S)
- MCR SAFETY Leather Gloves, Safety Cuff, XL, Gray, PR (1735XL)
- MCR SAFETY Leather Gloves, Blue/Gray, L, PK12 (1420A)
- Mcr Safety Gloves & Hand Protection