Zoro Homepage

Leather Gloves, Slip-On, Keystone Thumb, 1 PR

  • Mfr # PD4971L

  • Zoro # G616119216


product price: $21.79
/pr

Key Features

Leather Glove Style
Drivers
Series
PD4971
Finger Coverage
Full Finger
Glove Features
High-Visibility
Leather Palm Process
Grain
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PD4971L
Zoro #
G616119216
UPC #
045143889419
Country of Origin
Pakistan

Dimensions

Size- Numeric
9
Size- Alpha
L
Glove Length
10 in
Glove Size
Large

Details

Leather Glove Style
Drivers
Series
PD4971
Finger Coverage
Full Finger
Glove Features
High-Visibility
Leather Palm Process
Grain
Cuff Material
Leather
Glove Back Material
Goatskin
Standards
ANSI/ISEA 105:2024, ANSI/ISEA 138, ASTM 3884-09, ASTM D3389-15, ASTM F1060 - 18, ASTM F2992-15, EN388
ANSI/ISEA Heat Level
2
ANSI/ISEA Impact Level
2
Hand Protection Style
Glove
Cut-Resistance Coverage
Full
High-Visibility Features
High-Visibility Backing
Impact Protection Style
Standard
Palm Color
White
ANSI/ISEA Abrasion Level
3
Knuckle Protection Material
TPR
Glove Liner Material
Aramid
Insulated
No
Cuff Style
Slip-On
Stitching Material
Polyester
Glove Hand Style
Left and Right
ANSI/ISEA Cut Level
A7
ANSI/ISEA Impact Force
6.5 kN
Oil-Resistant
No
Item
Leather Gloves
Leather Grade
Standard
Thumb Style
Keystone
Palm Material
Goatskin
Sold As
Pair
ANSI/ISEA Puncture Level
3
Reflective Backing
No
Glove Back Color
White/Orange
Includes Double Palm
No
Includes Reinforced Thumb Crotch
No
Palm Style
Single Layer
Leather Coverage Style
Leather Palm
Maximum Temperature
284 Degrees F
Material
Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Abrasion-Resistant, Cut-Resistant, Heat-Resistant, Impact-Resistant, Puncture-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, Cut-Resistance Coverage Full, ANSI/ISEA Impact Level 2, ANSI/ISEA Cut Level A7, Finger Coverage Full Finger, EN 511 Rating Not Applicable, Stitching Material Polyester, Maximum Temperature 284 Degrees F, Insulated No, EN 407 Contact Heat Level Not Applicable, Sold As Pair

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.