Leather Gloves, Split Pigskin Leather Palm, Knit Cuff, Gray / Blue, 12 PK

  • Mfr # 1956XL

  • Zoro # G0661985


product price:  $99.19
/pk 12, $8.27/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Color
Gray / Blue
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1956XL
Zoro #
G0661985
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Cuff Length
2 1/2 in
Size- Numeric
10
Size- Alpha
XL

Details

Item
Leather Gloves
Color
Gray / Blue
Thumb Style
Wing
Glove Liner Material
ThermoSock(R)
Glove Materials
Pigskin
Leather Grade
Premium
Cuff Style
Knit
Glove Cut
Gunn
Finger Coverage
Full Finger
Palm Material
Split Pigskin Leather
Application
Carpentry, Cold Storage Applications, Farming, Landscaping, Construction, Warehousing
Stitching Material
Cotton/Polyester
Temp. Range
Above 32 Degrees F
Insulated
Yes
Glove Leather Grade
A
Thumb Sweat Wipe
No
Touchscreen Compatible
No
Leather Color
Beige
Brand and Series
MCR Safety Artic Jack 1956
Glove Back Material
Cotton
Windproof
No
Leather Glove Style
Work
Reflective Backing
No
Glove Back Color
Blue
Waterproof
No
Water Resistant
No
ANSI/ISEA Impact Level
Not Tested
Hand Protection Style
Glove
Includes Keypad Nib
No
Includes Pinch Point Protection
No
Rope Channel Reinforcement
No
Includes ID Panel
No
Leather Palm Process
Split
Low-Profile Impact Protection
No
Includes Pull Strap
No
Glove Construction
Cut and Sewn
Glove Insulation Material
ThermoSock(R)
Cuff Color
Blue
Glove Hand Style
Left and Right
EN 388 Impact Rated
No
Includes Padded Palm
No
Leather Glove Liner Type
Thermosock(R) Liner
Oil Resistant
No
ANSI/ISEA Abrasion Level
Not Tested
Includes Red Palm
No
Series
Artic Jack
Includes Double Palm
No
High-Visibility
No
Lining Material
Thermosock ®
Palm Color
Gray
Oil-Resistant
No
Leather Coverage Style
Leather Palm
Minimum Temperature
Not Rated
Pairs Per Package
12
Palm Style
Leather

Description

Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection None, Leather Glove Style Work, ANSI/ISEA Impact Level Not Tested, Finger Coverage Full Finger, Stitching Material Cotton/Polyester, Insulated Yes, Leather Coverage Style Leather Palm, Standards Not Applicable, Glove Hand Style Left and Right, Thumb Style Wing, Glove Insulation Material ThermoSock(R), Cuff Style Knit, Glove Liner Material ThermoSock(R), Leather Grade Premium, Oil-Resistant No, Minimum Temperature Not Rated

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.