Shop All Leather Driver's Gloves
Mcr Safety
Leather Gloves, White, L, PK12
Mfr # 36136L
Zoro # G8276030
Free Shipping & Returns
$174.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Goatskin
- Color White / White
- Size L ( 9 )
- Glove Cut Gunn
- Thumb Style Keystone
Product Information
- Brand Mcr Safety
- MFR # 36136L
- Zoro # G8276030
- UPC # 30045143775270
- Country of Origin Pakistan
- Category Leather Driver's Gloves
Dimensions
Glove Size | L |
Size | L ( 9 ) |
Details
Description
Leather Gloves, Hand Protection Style Glove, Additional Hazard Protection Impact-Resistant, ANSI/ISEA Heat Level 2, Leather Glove Style Drivers, ANSI/ISEA Impact Level 1, Finger Coverage Full Finger, Stitching Material Kevlar(R), Maximum Temperature 284 Degrees F, Leather Coverage Style Full Leather, Standards ANSI/ISEA 105, ANSI/ISEA 138, ASTM F1060-18, EN388, Glove Hand Style Left and Right, Thumb Style Keystone, Cuff Style Shirred Slip-On, Glove Liner Material Unlined, Leather Grade Standard
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCR SAFETY High Visibility Vest, 2XL Size, Unisex (SURVCL2LX2)
- ALLEN CO Standard Passive Hearing Protection Earmuffs, Black (2274)
- MEDEGEN MEDICAL PRODUCTS Slippers, L, Gray, PK48 (7737-LGRY)
- BRADY Caution Label, 3-1/2 In. H, 5 In. W, PK5, 86209 (86209)
- MCR SAFETY Leather Gloves, WhiteXL, PK12 (36136XL)
- MCR SAFETY Leather Gloves, White, M, PK12 (36136M)
- MCR SAFETY Leather Palm Gloves, Goatskin Palm, M, PR (3601KM)
- MCR SAFETY Glove, Driver, Cow Grain, Cream, XXL, PR (3213X2CHVSP)
- MCR SAFETY Industry Grade Cow Driver Patch, M, PK12 (32055M)
- MCR SAFETY Leather Gloves, Beige, XL, PR (34111XL)
- SOTERIA GLOVE Premium Deerskin Driver Glove, Gold, Size: L PR (2925 (L))
- Mcr Safety Gloves & Hand Protection