Zoro Homepage

Leather Gloves, XL 12 PK

  • Mfr # 3451XL

  • Zoro # G1198727


product price: $91.89
/pk 12, $7.66/ea
Free Shipping & Returns

Key Features

Glove Size
XL
Minimum Temperature
Not Rated
Palm Material
Pigskin
Color
Beige
Glove Liner Material
Fleece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3451XL
Zoro #
G1198727
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL

Details

Item
Leather Gloves
Minimum Temperature
Not Rated
Palm Material
Pigskin
Color
Beige
Glove Liner Material
Fleece
Thumb Style
Keystone
Material
Pigskin
Glove Back Material
Pigskin

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.