Leather Palm Gloves, Cotton Canvas, Safety Cuff, Wing Thumb, XL, 12 PK

  • Mfr # 1230XL

  • Zoro # G1204640


product price:  $41.89
/pk 12, $3.49/ea

Key Features

Glove Size
XL
Color
Gray and Green Palm, Pink and Green Stripped Back
Thumb Style
Wing
Glove Materials
Cotton Canvas
Leather Grade
C
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1230XL
Zoro #
G1204640
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
XL
Size- Alpha
XL
Size- Numeric
10

Details

Item
Leather Palm Gloves
Color
Gray and Green Palm, Pink and Green Stripped Back
Thumb Style
Wing
Glove Materials
Cotton Canvas
Leather Grade
C
Cuff Style
Safety
Glove Cut
Clute
Stitching Material
Cotton/Polyester
Leather Palm Process
Split
Glove Leather Grade
C
Lining
Fleece Palm
Application
Landscaping, Carpenty, Construction, Farming, Automotive Assembly
Glove Back Material
Cotton Canvas
Standards
ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F
Palm Material
Cowhide
Glove Hand Style
Left and Right
Minimum Temperature
Not Rated
Includes
Leather Knuckle Strap
Lining Material
Fleece Palm
Palm Style
Split

Description

Leather Gloves, Stitching Material Cotton/Polyester, Standards ANSI/ISEA, Conductive Heat Tested Level 3 for applications less than 392 degress F, Thumb Style Wing, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.