This item is Discontinued.

Mcr Safety Leather Palm Gloves, Rubberized Gauntlet Cuff Cuff, Wing Thumb, S, 12 PK 1231S

Leather Palm Gloves, Rubberized Gauntlet Cuff Cuff, Wing Thumb, S, 12 PK (Discontinued)

  • Mfr # 1231S
  • Zoro # G0661407
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1231S
Zoro #
G0661407
UPC #
30451431231173
Country of Origin
China

Dimensions

Glove Size
S
Size
S

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Green/Pink Stripe (Back)
Thumb Style
Wing
Cuff Style
Rubberized Gauntlet Cuff
Glove Cut
Gunn
Palm Material
Split Cowhide Leather
Cut
Gunn
Lining
Fleece Palm
Application
Automotive Assembly, Landscaping, Carpentry, Construction, Farming, Shipping / receiving, Warehousing
Cuff
Rubberized Gauntlet Cuff
Palm Construction
Leather
Back Material
Fabric
Glove Back Material
Fabric
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.