Leather Palm Gloves, Safety Cuff Cuff, Wing Thumb, L, 12 PK
Mfr # 1317
Zoro # G1203015
product price: $48.59
/pk 12, $4.05/eaKey Features
Glove Size
L
Thumb Style
Wing
Cuff Style
Safety Cuff
Palm Material
Cow
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1317
Zoro #
G1203015
UPC #
-
Country of Origin
Multiple
Dimensions
Glove Size
L
Details
Item
Leather Palm Gloves
Thumb Style
Wing
Cuff Style
Safety Cuff
Palm Material
Cow
Insulated
No
Glove Leather Grade
B Grade
Cuff Material
Rubberized
Minimum Temperature
Not Rated
Glove Features
Hemmed
Glove Back Color
Blue/Red/Black Stripe
Palm Style
Leather Palm
Reflective Backing
No
Touchscreen Compatible
No
High-Visibility
No
Palm Color
Gray
Glove Materials
Leather
Leather Grade
B
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.