Leather Palm Gloves, Safety Cuff Cuff, Wing Thumb, Large, 12 PK (Discontinued)
- Mfr # 1400
- Zoro # G1203828
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1400
Zoro #
G1203828
UPC #
-
Country of Origin
China
Dimensions
Glove Size
Large
Details
Item
Leather Palm Gloves
Thumb Style
Wing
Cuff Style
Safety Cuff
Glove Leather Grade
B Grade
Palm Material
Cow
Insulated
No
Cuff Material
Plasticized
ANSI/ISEA Puncture Level
4
Minimum Temperature
Not Rated
High-Visibility
No
Palm Color
Gray
Touchscreen Compatible
No
Glove Features
Hemmed
Palm Style
Leather Palm
Reflective Backing
No
Glove Back Color
White
Description
Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.