Leather Palm Gloves, Starched Safety Cuff Cuff, Wing Thumb, L, 12 PK

  • Mfr # 1220SX

  • Zoro # G0661319


product price:  $30.89
/pk 12, $2.57/ea

Key Features

Glove Size
L
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Glove Liner Material
Fleece
Cuff Style
Starched Safety Cuff
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
1220SX
Zoro #
G0661319
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
L

Details

Item
Leather Palm Gloves
Color
Gray (Palm), Blue/Red/Black Stripe (Fabric)
Thumb Style
Wing
Glove Liner Material
Fleece
Cuff Style
Starched Safety Cuff
Glove Cut
Gunn
Application
Landscaping, Carpentry, Construction, Farming, Warehousing
Palm Material
Split Cowhide Leather
Glove Back Material
Fabric
Insulated
No
Glove Leather Grade
E Grade
ANSI/ISEA Puncture Level
4
Cuff Material
Starched
Minimum Temperature
Not Rated
Lining Material
Fleece Palm
Palm Style
Leather
Palm Color
Gray
Touchscreen Compatible
No
High-Visibility
No
Reflective Backing
No
Glove Features
Hemmed
Glove Back Color
Blue/Red/Black Stripe

Description

Leather Gloves, Minimum Temperature Not Rated, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.