
Blacksmith 6in AT - Men's - AT EH WP SR - Black - 9D
Mfr # A8816-9D
Zoro # G322925569
product price:Â $129.99
/pr
Free Shipping & Returns
Key Features
Gender
Men
Midsole Material
EVA
Footwear Width
D
Toe Type
Aluminum
Series
Blacksmith
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
A8816-9D
Zoro #
G322925569
UPC #
810151188294
Country of Origin
China
Dimensions
Footwear Width
D
Size
9
Width
D
Details
Gender
Men
Midsole Material
EVA
Toe Type
Aluminum
Item
Boot
Series
Blacksmith
Liner Material
Textile
Waterproof
Yes
Removable Insole
Yes
Standards
AT, EH, WP, SR
Style Number
A8816
Color
Black
Upper Material
Leather
Closure Type
Lace Up
Outsole Material
Rubber
Metatarsal Guard (Yes, No)
No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.