This item is Discontinued.

Mcr Safety Luminator, Two tone value bomber jacket, Class 3, insulated rain jacket, fluorescent lime/black,  VBBCL3LX3

Luminator, Two tone value bomber jacket, Class 3, insulated rain jacket, fluorescent lime/black, (Discontinued)

  • Mfr # VBBCL3LX3
  • Zoro # G004423161
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VBBCL3LX3
Zoro #
G004423161
UPC #
-
Country of Origin
Unknown

Description

For those applications where being seen is of The utmost importance, MCR Safety's Luminator Series offers you a variety of high visibility garments to fit your specific applications. The VBBCL3L is our value series ANSI/ISEA Class 3 Bomber style jacket that features a bright fluorescent lime background color for daytime high visibility and 2” silver reflective stripes for low light visibility. The black shading on The lower front and arms is dirt masking and extends wear life. The black fleece inner liner not only helps keep you warm, but adds an element of comfort that you will enjoy wearing. OTher features include a detachable drawstring hood with pull stops, zipper front closure, two front zipper pockets, chest cell phone pocket, and left and right side mic-tab holders. Three inner pockets offer additional storage for belongings.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.