Magnifier Option Bi-Focal Single Lens Safety Reading Glasses, +2 Diopter, Gray Lens, Black
- Mfr # BKH20G
- Zoro # G116312315
product price:Â
$
8.49
/ea
Sold in multiples of 6 for
$50.94
Key Features
Lens Color
Gray
Frame Material
Polycarbonate
Frame Type
Frameless
Frame Color
Black
Diopter Strength
2
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- BKH20G
- Zoro #
- G116312315
- UPC #
- 766868482203
- Country of Origin
- Taiwan, Province of China
Dimensions
- Eyewear Size
- Universal
Details
- Item
- Bi-Focal Safety Glasses
- Lens Color
- Gray
- Frame Material
- Polycarbonate
- Frame Type
- Frameless
- Frame Color
- Black
- Diopter Strength
- 2
- Lens Coating
- Duramass® Hard Coat/Scratch-Resistant
- Dielectric Protection
- Yes
- UV Protection
- Yes %
- Gender
- Unisex
- Lens Material
- Polycarbonate
- Series
- BearKat® Magnifier RX™ Option
- Standards
- ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1
Description
MCR Safety crews safety reading glass bi-focal single lens, series: BearKat magnifier RX option, +2 diopter, universal, Duramass hard coat/scratch-resistant lens coating, gray lens, frameless/wraparound, black frame, polycarbonate frame, polycarbonate lens, 99.9 % UV protection, hybrid/non-slip temple, specifications met: ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.