Shop MCR SAFETY
See all product information
Create Account
Magnifier Option Bi-Focal Single Lens Safety Reading Glasses, +2.5 Diopter, Gray Lens, Black
- Mfr # BKH25G
- Zoro # G116312339
product price:Â
$
8.69
/ea
Sold in multiples of 6 for
$52.14
Key Features
Frame Style
Frameless / Wraparound
Lens Color
Gray
Frame Color
Black
UV Protection
1
Standards
ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- BKH25G
- Zoro #
- G116312339
- UPC #
- 766868482258
- Country of Origin
- Taiwan, Province of China
- Item
- Safety Glasses
- Frame Style
- Frameless / Wraparound
- Lens Color
- Gray
- Frame Color
- Black
- UV Protection
- 1
- Standards
- ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1
- Lens Material
- Polycarbonate
- Frame Type
- Frameless
- Diopter Strength
- 2.5
- Lens Coating
- Duramass® Hard Coat/Scratch-Resistant
- Series
- BearKat® Magnifier RX™ Option
Dimensions
- Eyewear Size
- Universal
Description
MCR Safety crews safety reading glass bi-focal single lens, series: BearKat magnifier RX option, +2.5 diopter, universal, Duramass hard coat/scratch-resistant lens coating, gray lens, frameless/wraparound, black frame, polycarbonate frame, polycarbonate lens, 99.9 % UV protection, hybrid/non-slip temple, specifications met: ANSI Z87+, CAN/CSA Z94.3, ISO 12312-1.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.