This item is Discontinued.

Mcr Safety Mechanics Gloves, 2XL, Orange/Gray/Black, Injected Molded TPR/Fabric HV200XXL

Mechanics Gloves, 2XL, Orange/Gray/Black, Injected Molded TPR/Fabric (Discontinued)

  • Mfr # HV200XXL
  • Zoro # G3697897
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
HV200XXL
Zoro #
G3697897
UPC #
045143002054
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Orange/Gray/Black
Palm Material
Kevlar(R)
Application
Construction, Carpentry, Material Handling, Hand/Power Tool Use, Light Demolition, Search and Rescue, Assembly
Palm Construction
Padded
Standards
EN 388 : CE Score
Closure Type
Slip-On
Lining
Thinsulate
Back Material
Injected Molded TPR/Fabric
Finger Style
Full
Thumb Style
Wing
Cuff
Slip On/Neoprene

Description

Mechanics Gloves, Palm Material Kevlar(R), 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.