This item is Discontinued.

Mcr Safety Mechanics Gloves, 2XL, Red/Black, TPR PD2902XXL

Mechanics Gloves, 2XL, Red/Black, TPR (Discontinued)

  • Mfr # PD2902XXL
  • Zoro # G4121647
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PD2902XXL
Zoro #
G4121647
UPC #
045143569304
Country of Origin
Viet Nam

Details

Item
Mechanics Gloves
Color
Red/Black
Palm Material
Synthetic Leather
Application
Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Material Handling, Mechanics, Oil and Gas Industry, Warehousing
Palm Construction
Synthetic Leather
Lining
Higher Performance Polyethylene
Thumb Style
Wing
Back Material
TPR
ANSI/ISEA Cut Level
A7
Closure Type
hook-and-loop
Finger Style
Full Finger
Stitching Material
Cotton/Polyester
Cuff
Adjustable Closure

Description

Mechanics Gloves, Palm Material Synthetic Leather, ANSI/ISEA Cut Level A7, 1 Pair

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.