Mechanics Gloves, Cowhide, Spandex(R), Hook-and-Loop Cuff, Full Finger, Black/Brown, L, 12 PK

  • Mfr # 920L

  • Zoro # G1199917


product price:  $82.95
/pk 12, $6.91/ea
Free Shipping & Returns

Key Features

Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
920L
Zoro #
G1199917
UPC #
-
Country of Origin
China

Dimensions

Glove Size
L
Glove Length
9 1/2 in
Size- Alpha
L
Size- Numeric
9

Details

Item
Mechanics Gloves
Color
Black/Brown
Glove Liner Material
Unlined
Glove Materials
Cowhide, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Finger Coverage
Full Finger
Insulated
No
Palm Material
Cowhide
Glove Back Material
Spandex(R)
Sold As
Pair
Stitching Material
Cotton/Polyester
Leather Palm Process
Split
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Thumb Sweat Wipe
Yes
Low-Profile Impact Protection
No
Brand and Series
MCR Safety 920
Water Resistant
No
Glove Features
Reinforced Palm, Thumb Sweat Wipe
Rope Channel Reinforcement
No
Cut-Resistance Coverage
Not Tested
Reflective Backing
No
Includes ID Panel
No
Touchscreen Compatible
No
ANSI/ISEA Impact Level
Not Tested
Includes Red Palm
No
Windproof
No
Includes Pinch Point Protection
No
Glove Construction
Cut and Sewn
Series
MCR Safety Multi-Task
Includes Padded Palm
No
EN 388 Impact Rated
No
Includes Pull Strap
No
Includes Keypad Nib
No
Waterproof
No
Includes Double Palm
No
Silicone-Free
No
Includes Heat Pack Pocket
No
Latex-Free
No
Anti-Static
No
Touchscreen Nib
No
High-Visibility
No
Hand Protection Style
Glove
Glove Coating Coverage
Uncoated
Glove Back Color
Black
Palm Style
Reinforced
Minimum Temperature
Not Rated
Includes Reinforced Thumb Crotch
No
Oil-Resistant
No
Pairs per Package
1
Pairs Per Package
1
Thumb Style
Wing

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Reinforced, Hand Protection Style Glove, Backing Style Spandex, Cuff Style Hook-and-Loop, Insulated No, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Touchscreen Compatible No, Package Quantity 12

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.