Shop SUPERIOR GLOVE

Leather Gloves, Goatskin, Shirred Slip-On Cuff, Wing Thumb, Green/White, S, 1 PR

  • Mfr # MXGKGHV-S
  • Zoro # G8085963

product price: 
$
29.95
/pr

Key Features

Color
Green/White
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
MXGKGHV-S
Zoro #
G8085963
UPC #
779406205509
Country of Origin
Pakistan
Item
Leather Gloves
Color
Green/White
Thumb Style
Wing
Glove Liner Material
Kevlar(R)
Glove Materials
Goatskin
Leather Grade
Premium
Cuff Style
Shirred Slip-On
Glove Cut
Clute
Finger Coverage
Full
Leather Glove Liner Type
Kevlar(R) Liner
Glove Leather Grade
A
Biodegradable
Non-Biodegradable
Cut-Resistance Coverage
Full
Cuff Material
Wide Elastic Wrists
ANSI/ISEA Abrasion Level
Not Rated
ANSI/ISEA Cut Grams
2225
ANSI/ISEA Cut Load
2225
ANSI/ISEA Puncture Level
4
ANSI/ISEA Cut Level
A5
Anti-Static
No
Reinforcement Coverage
Reinforced Fingertips
Stitching Material
Kevlar(R)
Glove Hand Style
Left and Right
Glove Coating Material
Uncoated
Palm Material
Goatskin
Glove Back Material
Goatskin
Touchscreen Compatible
No
Glove Back Color
Lime
Leather Color
White
Standards
ANSI
Glove Coating Finish
None
Leather Glove Style
Work
ANSI/ISEA Puncture Force
101
Series
Endura(R) MXGKGHV
Brand and Series
Superior Gloves Endura(R) MXGKGHV
Cuff Color
Black
Glove Construction
Cut and Sewn
Latex-Free
No
Silicone-Free
No
Palm Color
White
Includes Double Palm
No
High-Visibility Features
High-Visibility Backing
Glove Features
High-Visibility
Glove Coating Coverage
Uncoated
Leather Coverage Style
Full Leather
Minimum Temperature
Not Rated
Glove Safety Features
High-Visibility Backing
Message
Layered Palm Material

Dimensions

Glove Size
S
Glove Length Style
Standard
Cuff Length
1 in
Glove Length
9 3/4 in
Size- Numeric
7
Size- Alpha
S

Description

Leather Gloves, Additional Hazard Protection None, Leather Glove Style Work, Cut-Resistance Coverage Full, ANSI/ISEA Cut Level A5, Stitching Material Kevlar(R), Leather Coverage Style Full Leather, Glove Length 9 3/4 in, Glove Hand Style Left and Right, Thumb Style Wing, Cuff Style Shirred Slip-On, Glove Liner Material Kevlar(R), Leather Grade Premium, Minimum Temperature Not Rated, 1 Pair

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.