Mechanics Gloves, Goatskin, Nylon, Spandex(R), Hook-and-Loop Cuff, Wing Thumb, Full Finger, Black

  • Mfr # 903S

  • Zoro # G3136939


product price:  $12.59
/ea

Key Features

Color
Black
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Goatskin, Nylon, Spandex(R)
Leather Grade
Premium
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
903S
Zoro #
G3136939
UPC #
-
Country of Origin
Multiple

Dimensions

Glove Size
S
Glove Length
9 in
Size- Alpha
S
Size- Numeric
7

Details

Item
Mechanics Gloves
Color
Black
Thumb Style
Wing
Glove Liner Material
Unlined
Glove Materials
Goatskin, Nylon, Spandex(R)
Leather Grade
Premium
Cuff Style
Hook-and-Loop
Glove Cut
Gunn
Finger Coverage
Full Finger
Closure Type
Hook and Loop
Application
Stamping, Warehousing, Automotive, Carpentry, Construction, Demolition, Landscaping
Palm Material
Synthetic Leather
Stitching Material
Cotton/Polyester
ANSI/ISEA Puncture Level
Not Rated
ANSI/ISEA Abrasion Level
Not Tested
Glove Hand Style
Left and Right
Insulated
No
Sold As
Pair
Glove Coating Material
Uncoated
Glove Back Material
Spandex(R)
Leather Palm Process
Grain
Brand and Series
MCR Safety 903
Water Resistant
No
Includes Padded Palm
Yes
EN 388 Impact Rated
No
ANSI/ISEA Impact Level
Not Tested
Includes Heat Pack Pocket
No
Waterproof
No
Series
MCR Safety Multi-Task
Includes Pull Strap
No
Windproof
No
Glove Features
ID Panel, Padded Knuckles, Reinforced Palm
Includes Keypad Nib
No
Includes ID Panel
Yes
Touchscreen Nib
No
Cut-Resistance Coverage
Not Tested
Rope Channel Reinforcement
No
Anti-Static
No
Includes Pinch Point Protection
No
Thumb Sweat Wipe
Yes
Reflective Backing
No
Latex-Free
No
Includes Red Palm
No
Touchscreen Compatible
No
Knuckle Protection Material
Foam
Silicone-Free
No
Glove Construction
Cut and Sewn
Low-Profile Impact Protection
No
Includes Double Palm
Yes
Palm Style
Padded
High-Visibility
No
Glove Coating Coverage
Uncoated
Minimum Temperature
Not Rated
Oil-Resistant
No
Includes Reinforced Thumb Crotch
No
Glove Back Color
Black
Hand Protection Style
Glove
Lining Material
Unlined
Pairs per Package
1
Pairs Per Package
1

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Spandex with Foam Knuckle Protection, Cuff Style Hook-and-Loop, Insulated No, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Black, Glove Construction Cut and Sewn, Knuckle Protection Material Foam, Touchscreen Compatible No

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.