Shop All Mechanics Gloves
Mcr Safety
Mechanics Gloves, M, White/Brown/Red, Spandex Fabric/TPR
Mfr # PD2903M
Zoro # G4121629
product price: $24.69
/pr
$24.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black/Brown/White
- Cuff Style Hook-and-Loop
- Glove Length 8 3/4 in
- Application Agriculture, Automotive Assembly, Carpentry, Construction, Demolition, Forestry, Heavy Equipment Operator, Landscaping, Material Handling, Mechanics, Oil and Gas Industry, Warehousing
- Palm Construction Cowhide Leather
Product Information
- Brand Mcr Safety
- MFR # PD2903M
- Zoro # G4121629
- UPC # 45143569366
- Country of Origin Multiple
- Category Mechanics Gloves
Dimensions
Glove Size | M |
Glove Length | 8 3/4 in |
Size- Numeric | 8 |
Size- Alpha | M |
Details
Description
Mechanics Gloves, Additional Hazard Protection Impact-Resistant, Glove Style Mechanics, Cut-Resistance Coverage Full, Palm Style Padded, Hand Protection Style Glove, ANSI/ISEA Impact Level 1, Backing Style Spandex with TPR Rubber Knuckle Protection, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 60 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Cowhide, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Spandex(R), Glove Back Color Brown/Black
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFEWAZE EVO 3/8 - Detachable Cable Sleeve, GRAB Not included with Kits (020-12101)
- PERFORMANCE TOOL LED Safety Flare (W2368)
- 5S SUPPLIES Mop Bucket 36in Diameter Non Slip Floor Sign (FS-MOPBKT2-36)
- PIP Electrical Rated Gloves, Class 00, Sz 9, PR (150-00-14/9)
- MCR SAFETY Mechanics Glove, 3XL, Full Finger, PR (914XXXL)
- MCR SAFETY Mechanics Gloves, M ( 8 ), Gold/Green/High-Visibility Lime (964M)
- MCR SAFETY Mechanics Gloves, L ( 9 ), Black/White (906DPL)
- MCR SAFETY Mechanics Gloves, XL ( 10 ), Black/Red (PD2909XL)
- MCR SAFETY Mechanics Glove, L, Full Finger, PR (914L)
- MCR SAFETY Mechanics Gloves, M, Black, Fabric (MB100M)
- MECHANIX WEAR Hi-Vis Mechanics Gloves, L, Yellow, Trekdry(R) (SMG-91-010)
- Mcr Safety Gloves & Hand Protection