Mcr Safety

Mechanics Gloves, XL ( 10 ), Gold/Green/High-Visibility Lime


product price: $19.79
/pr

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Color Gold/Green/High-Visibility Lime
  • Cuff Style Hook-and-Loop
  • Glove Length 9 1/2 in
  • Palm Construction Grain Leather
  • Finger Coverage Full Finger
See all product information

Product Information

Dimensions

Glove Size XL
Glove Length 9 1/2 in
Size- Alpha XL
Size- Numeric 10

Details

Item Mechanics Gloves
Color Gold/Green/High-Visibility Lime
Cuff Style Hook-and-Loop
Palm Construction Grain Leather
Finger Coverage Full Finger
Insulated No
Standards ANSI/ISEA 105-2016, ASTM 3884-09, ASTM D3389-15, ASTM F1060-18, EN388
Glove Coating Coverage Uncoated
Palm Material Goatskin
ANSI/ISEA Abrasion Level 4
Series 964
ANSI/ISEA Puncture Level 3
Brand and Series MCR Safety 964 Series
Palm Style Padded
ANSI/ISEA Abrasion Cycles 4,400
ANSI/ISEA Puncture Force 74.23 N
Glove Construction Cut and Sewn
Leather Palm Process Grain
Glove Hand Style Left and Right
Glove Materials Goatskin Leather, Spandex
Minimum Temperature Not Rated
Reflective Backing Yes
Silicone-Free No
Sold As Pair
Glove Coating Material Uncoated
EN 407 Contact Heat Level 27 sec
ANSI/ISEA Heat Level 3
Touchscreen Compatible No
Glove Features Padded Palm, Reinforced Thumb Crotch
Leather Grade Premium
Hand Protection Style Glove
Maximum Temperature 392 Degrees F
Includes Double Palm Yes
Glove Back Color Lime
Pairs per Package 1
Includes Reinforced Thumb Crotch Yes
Oil-Resistant No
Cut-Resistance Coverage Not Tested

Description

Mechanics Gloves, Additional Hazard Protection None, Glove Style Mechanics, Cut-Resistance Coverage Not Tested, Palm Style Padded, Hand Protection Style Glove, Backing Style Nylon, Spandex, Cuff Style Hook-and-Loop, EN 407 Contact Heat Level 27 sec, Insulated No, Maximum Temperature 392 Degrees F, Palm Material Goatskin, Silicone-Free No, Glove Liner Material Unlined, Glove Back Material Nylon, Spandex(R), Glove Back Color Lime, Glove Construction Cut and Sewn

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.