This item is Discontinued.

Mcr Safety Mechanics Work Gloves Thinsulate Lined for Warmth Rough Reinforced Clarino Leather, PR HV200XXXL

Mechanics Work Gloves Thinsulate Lined for Warmth Rough Reinforced Clarino Leather, PR (Discontinued)

  • Mfr # HV200XXXL
  • Zoro # G704423287
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
HV200XXXL
Zoro #
G704423287
UPC #
-
Country of Origin
Unknown

Description

The ForceFlex mechanics gloves line provide The ultimate back of hand protection while providing full flexibility and range of motion. The HV200 full finger style features an ergonomically designed Clarino synThetic leaTher palm pad with Rough reinforced palm with EVA Padding. The injection molded TPR padding on The back of hand and fingers provides full dorsal metacarpal protection. The HV200 also features a 40 gram Thinsulate liner with pocket in The cuff for a heat pack. The water and wind resistant bladder provides additional protection from The wet and cold. The orange mesh fabric backing and yellow palm provide excellent contrast. The neoprene slip-on cuff w/side flex panels and Reflexite retro-reflective material on both sides of cuff provide a comfortable fit and high visibility for low light environments. Great for impact resistant oilfield gloves. Looking for The best impact resistant work glove? Look no furTher than MCR Safety!

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.