Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Memphis Drivers Gloves, Medium, Leather, Beige, PR

  • Mfr # 3204M

  • Zoro # G212467834


product price: $13.15
/pr
Sold in multiples of 12 for $157.80

Key Features

Glove Size
M
Leather Grade
Select
Glove Liner Material
Unlined
Palm Material
Grain Leather
Glove Back Material
Split Leather
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3204M
Zoro #
G212467834
UPC #
-
Country of Origin
China

Dimensions

Glove Size
M

Details

Leather Grade
Select
Glove Liner Material
Unlined
Palm Material
Grain Leather
Glove Back Material
Split Leather
Thumb Style
Keystone
Color
Beige
Material
Leather

Description

Drivers Gloves, Memphis, Type: Drivers; Material: Leather; Glove Size: Medium; Color: Beige; Cuff Style: Slip-On - Open; Lining: Unlined; Thickness: 0.9 to 1.5 MM; Cuff Material: Leather; Glove Back: Full; Grade: Select - Drivers Glove, Select Grade Grain Palm & Split Back, Keystone Thumb, DuPont Kevlar Sewn, From wranglin' to buildin', these gloves are tough for the job! Cowhide is the most commonly used leather due to availability. Characteristics include a good balance between abrasion resistance, dexterity, durability and comfort. The 3204 drivers gloves feature; Select Grade cow grain leather palm, brown split leather back, sewn with DuPont Kevlar,shirred elastic back, rolled hemmed, and a keystone thumb pattern., Select Grade Grain Cowhide Split Leather Back Sewn with DuPont Kevlar Thread Keystone Thumb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.