Memphis (MP1), Safety Glasses, Anti-Fog, Clear Lens, Black Frame, Half Frame, 1 PR

  • Mfr # MP110AF

  • Zoro # G516244827


product price:  $4.25
/pr
Sold in multiples of 12 for $51.00

Key Features

Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MP110AF
Zoro #
G516244827
UPC #
766868548770
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Clear
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Arm Tip Type
Bayonet
Ultra-Violet Scale Protection Designation
U6
Arm Color
Black
Padding Location
Nose Bridge
Nose Bridge Material
TPR
Arm Material
Nylon
Temple Tip Features
Flexible, Soft
Meets High Impact Standard
High Impact Standard ANSI Z87+
Gender
Unisex
Includes
Cord
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.