
Memphis (MP1), Safety Glasses, Anti-Fog, Gray Lens, Black Frame, Half Frame, 12 PK
Mfr # MP112AF
Zoro # G511219141
product price:Â $51.89
/pk 12, $4.32/eaKey Features
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Lens Material
Polycarbonate
Frame Material
Nylon
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
MP112AF
Zoro #
G511219141
UPC #
766868545878
Country of Origin
Taiwan, Province of China
Details
Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Type
Economy Safety Glasses
Frame Color
Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Series
Memphis (MP1)
Frame Style
Wraparound
Standards
ANSI/ISEA Z87.1 2020
Gender
Unisex
Arm Color
Black
Arm Tip Type
Bayonet
Description
Memphis MP1 Black Frame, Gray UV-AF
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.