Memphis (MP1), Safety Glasses, Anti-Fog, Gray Lens, Mossy Oak/Black Frame, Half Frame, 1 PR

  • Mfr # MOMP112AF

  • Zoro # G016244822


product price:  $7.49
/pr
Sold in multiples of 12 for $89.88

Key Features

Lens Color
Gray
Frame Type
Half Frame
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
MOMP112AF
Zoro #
G016244822
UPC #
766868548749
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Half Frame
Frame Color
Mossy Oak/Black
Lens Coating
Anti-Fog
Lens Material
Polycarbonate
Frame Material
Nylon
Foam Lined
No
Frame Style
Wraparound
Series
Memphis (MP1)
Standards
ANSI/ISEA Z87.1 2020, TAA Compliant
Meets High Impact Standard
High Impact Standard ANSI Z87+
Padding Location
Nose Bridge
Ultra-Violet Scale Protection Designation
U6
Arm Material
Nylon
Includes
Cord
Temple Tip Features
Flexible, Soft
Gender
Unisex
Arm Tip Type
Bayonet
Nose Bridge Material
TPR
Arm Color
Black/Green
For Small Heads Designation
Not Rated for Small Heads

Description

Safety Glasses, Pair

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.