Swagger (UD1), Safety Glasses, MAX3 Anti-Scratch, Gray Lens, Gray Frame, Full-Frame

  • Mfr # UD112P
  • Zoro # G5047315
product price: 
$
6.89
/ea

Key Features

Frame Type
Full-Frame
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Swagger (UD1)
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
UD112P
Zoro #
G5047315
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Eyewear Size
Universal

Details

Item
Safety Glasses
Lens Color
Gray
Frame Type
Full-Frame
Frame Color
Gray
Lens Coating
MAX3 Anti-Scratch
Lens Material
Polycarbonate
Frame Material
Polycarbonate
Foam Lined
No
Series
Swagger (UD1)
Frame Style
Traditional
Standards
ANSI Z87+, MIL - PRF - 31013
Visible Luminous Transmission
0.13
Metal Detectable
No
Photochromatic Lens
No
X-Ray Detectable
No
Gender
Unisex
Includes Polarized Lens Coating
No
Arm Tip Type
Bayonet
Arm Color
Charcoal/Gray
Hinge Type
Barrel
Arm Material
Polycarbonate
Meets High Impact Standard
High Impact Standard ANSI Z87+
Includes Reader Lens
Reader Lens Not Included
Temple Tip Features
Contoured
Application
General Purpose
For Small Heads Designation
Not Rated for Small Heads
Nose Bridge Material
TPR

Description

Safety Glasses, Series UD1, Gender Unisex, Lens Color Gray, Polarized Lens No, Lens Coating Scratch-Resistant, No Foam Lined, Eyewear Frame Design Traditional, Eyewear Frame Style Full-Frame, Frame Color Gray, Eyewear Size Universal, Frame Material Polycarbonate, Lens Material Polycarbonate, Temple Style Bayonet, Photochromatic Lens No, Metal Detectable No, X-Ray Detectable No, Includes Not Applicable, Standards ANSI Z87+, MIL - PRF - 31013

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products