Men's FR Long Sleeve Shirt, 9.6 cal/sq cm, 4XL, Max Comfort(TM)

  • Mfr # H1TX4

  • Zoro # G702016528


product price:  $74.69
/ea

Key Features

Fabric Weight
7 oz
ATPV Rating
9.6 cal/sq cm
Features
100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
H1TX4
Zoro #
G702016528
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Sleeve Length
28 in
Sleeve Length Type
Long
Minimum Chest Size
60 in
Size - Body Type
Regular
Maximum Chest Size
62 in

Details

Item
FR Long Sleeve Shirt
Color
Tan
Fabric Weight
7 oz
ATPV Rating
9.6 cal/sq cm
Features
100% Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff
Standards
ASTM 1930, ASTM 1959, ASTM F1506, NFPA 2112-2018, NFPA 70E-2018, UL Certified
Arc Flash PPE Category
2
Material Trade Name
Max Comfort(TM)
Gender
Men's
Closure Type
Buttons
Pocket Location
Left Chest
Moisture-Wicking
Yes
Shirt Style
Henley
High-Visibility
No
Number of Pockets
1
ANSI Class
Not Rated
Garment Type
Shirt
Collar Style
Henley
Back Stripe Pattern
None

Description

ATPV Rating 9.6 cal/sq cm, Arc Flash PPE Category 2, Collar Style Henley, Color Tan, Fabric Weight 7 oz, Features 100 Percent Cotton FR Interlock Knit Shell, 3 Button Placket Front, Hi-Temperature FR Poly Buttons, Rib Knit Collar and Cuff, Closure Type Buttons, Gender Men's, High-Visibility No, FR Long Sleeve Shirt, Material Trade Name Max Comfort(TM), Maximum Chest Size 62 in, Minimum Chest Size 60 in, Moisture-Wicking Yes, Number of Pockets 1, Pocket Location Left Chest, Size 4XL

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.