Mcr Safety

MIG/TIG Welding Gloves, Cowhide Palm, L, 12PK


product price: $109.99
/pk 12, $9.17/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Lining Material Fleece
  • Glove Back Material Cowhide
  • Glove Size L
  • Cuff Material Cowhide
  • Stitching Material Kevlar(R)
See all product information

Product Information

Dimensions

Glove Size L
Glove Length 10 in
Cuff Length 2.5 in

Details

Lining Material Fleece
Glove Back Material Cowhide
Cuff Material Cowhide
Stitching Material Kevlar(R)
Glove Leather Grade A
Glove Cut Gunn - Full Back
Color Beige
Item Welding Gloves
Design Standard
Thumb Style Wing
Palm Material Cowhide
Standards ANSI/ISEA 105:2016
Cuff Style Straight
Water Resistant No
Reflective Backing No
Touchscreen Compatible No
Glove Hand Style Left and Right
Leather Grade Premium
Leather Palm Process Grain
Includes Pinch Point Protection No
Series Red Ram
Reinforcement Coverage Reinforced Palm, Reinforced Thumb Crotch
Insulated Yes
Waterproof No
Leather Glove Style Work
ANSI/ISEA Abrasion Level Not Tested
Glove Features Double Palm, Insulated
Rope Channel Reinforcement No
Brand and Series MCR Safety Red Ram 4921
Leather Glove Liner Type Cotton Fleece Liner
Includes Glide Patch No
Glove Back Color Red
ANSI/ISEA Cut Level A2
Oil Resistant No
Cuff Color Red
Includes Red Palm No
Thumb Sweat Wipe No
Includes ID Panel No
ANSI/ISEA Cut Load 535 g
Glove Construction Cut and Sewn
Glove Liner Material Cotton Fleece
Includes Pull Strap No
Includes Padded Palm No
Includes Double Palm Yes
Glove Materials Cowhide
Leather Color Beige
High-Visibility No

Description

Welding Gloves, Welding Glove Application MIG, TIG, Leather Palm Material Cowhide, Glove Back Material Cowhide, Glove Length 10 in, Glove Leather Grade A, Thumb Style Wing, Glove Cut Gunn - Full Back, Glove Color Family Brown, Cuff Safety, Glove Size L, Hand Left and Right, Color Beige, Cuff Material Cowhide, Design Standard, Package Quantity 12

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.